HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Control Transformer, 750VA, 4.50 In. H

ACME ELECTRIC| Zoro #: G0773254| Mfr #: TB81216

$120.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Transformer Type: Wire-Wound
Depth: 6.69"
Manufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773254 Mfr #: TB81216
Transformer Type: Wire-WoundDepth: 6.69"
Manufacturers Warranty Length: 1 yr.Output Voltage: 120VAC
Includes: 2-Pole Class "CC" Fuse BlockPhase: 1
Input Voltage: 240/480VACStandards: UL Listed, CSA Approved
Temp. Rise: 80 Degrees CWidth: 5.25"
VA Rating: 750VAHz: 50/60
Height: 4.5"Item: Control Transformer
Fused: NoMounting: Panel
Enclosure Finish: Epoxy Resin VarnishCountry of Origin (subject to change): China

Description

Control Transformer, VA Rating 750VA, Input Voltage 240/480VAC, Output Voltage 120VAC, 80 Degrees C Temp. Rise, Fused No, 50/60 Hz, Transformer Type Wire-Wound, 1 Phase, Mounting Panel, Enclosure Finish Epoxy Resin Varnish, Height 4.5 In., Depth 6.69 In., Width 5.25 In., Standards UL Listed, CSA Approved, Includes 2-Pole Class In.CC In. Fuse Block, Manufacturers Warranty Length 1 yr.

Reviews