This item is Discontinued.

Acme Electric Control Transformer, 750VA, 80 Degrees C, 120VAC, 277VAC TBGR81308F3

Control Transformer, 750VA, 80 Degrees C, 120VAC, 277VAC (Discontinued)

  • Mfr # TBGR81308F3
  • Zoro # G9194997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBGR81308F3
Zoro #
G9194997
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7.53 in
Width
6.75 in
Depth
6.82 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
277 V AC
Output Voltage - Transformer
120 V AC
VA Rating - Transformer
750 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
80 Degrees C
Transformer Type
Wire-Wound
Enclosure Finish
Epoxy Resin Varnish
Mounting
Panel
Standards
UL Listed, CSA Approved
Hz
50/60
Fused
No
Includes
2-Pole Class "CC" Fuse Block
VA Rating
750VA
Input Voltage
277VAC
Phase
1
Item - Transformer
Control Transformer
Enclosure Style - Transformer
Open
Output Voltage
120VAC
Protective Device
Primary Fuse

Description

Control Transformer, Input Voltage - Transformer 277 V AC, Output Voltage - Transformer 120 V AC, VA Rating - Transformer 750 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.