This item is Discontinued.

Acme Electric Control Transformer, 750 VA, Not Rated, 24V AC, 380V AC CE750B015

Control Transformer, 750 VA, Not Rated, 24V AC, 380V AC (Discontinued)

  • Mfr # CE750B015
  • Zoro # G2135133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE750B015
Zoro #
G2135133
UPC #
047503006344
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
53 yr
Depth
5 in
Height
7 in
Width
5.25 in

Details

Item
Control Transformer
Input Voltage - Transformer
380V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Style - Transformer
Finger-Safe, Open
Protective Device
None
Item - Transformer
Control Transformer
Temp. Rise
Not Rated
Phase - Electrical
1
Output Voltage - Transformer
24V AC
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL
Mounting - Transformer
Foot, Plate
VA Rating - Transformer
750 VA
Weight
27.59 lb

Description

Control Transformer, Input Voltage - Transformer 380V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.