Zoro Homepage
This item is Discontinued.
Acme Electric Control Transformer, 750 VA, Not Rated, 24V AC, 120V AC, 240V AC CE750N002

Control Transformer, 750 VA, Not Rated, 24V AC, 120V AC, 240V AC (Discontinued)

  • Mfr # CE750N002
  • Zoro # G2134187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE750N002
Zoro #
G2134187
UPC #
047503005675
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
20 yr
Width
5.25 in
Depth
5 in
Height
7 in

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC, 240V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Standards
cUL
Item - Transformer
Control Transformer
Protective Device
None
Output Voltage - Transformer
24V AC
VA Rating - Transformer
750 VA
Temp. Rise
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Finger-Safe, Open
Mounting - Transformer
Foot, Plate
Phase - Electrical
1
Weight
28.1 lb

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.