This item is Discontinued.

Acme Electric Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 120V AC, 240V AC TB750B003

Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 120V AC, 240V AC (Discontinued)

  • Mfr # TB750B003
  • Zoro # G2131387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB750B003
Zoro #
G2131387
UPC #
047503004876
Country of Origin
United States

Dimensions

Depth
4.63 in
Width
5.25 in
Height
7.61 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC, 240V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Standards
cUL
VA Rating - Transformer
750 VA
Protective Device
None
Output Voltage - Transformer
120V AC, 240V AC
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Phase - Electrical
1
Item - Transformer
Control Transformer

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.