This item is Discontinued.

Acme Electric Control Transformer, 750 VA, Not Rated, 12V AC, 24V AC, 120V AC, 240V AC TB750N001

This item is Discontinued.

Acme Electric

Control Transformer, 750 VA, Not Rated, 12V AC, 24V AC, 120V AC, 240V AC (Discontinued)

Mfr # TB750N001
Zoro # G4376813
UPC # 047503002629
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB750N001
Zoro #
G4376813
UPC #
047503002629
Country of Origin
Mexico

Dimensions

Width
5.25 in
Height
6.95 in
Depth
4.64 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC, 240V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Standards
cUL
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Mounting - Transformer
Foot, Plate
VA Rating - Transformer
750 VA
Temp. Rise
Not Rated
Phase - Electrical
1
Item - Transformer
Control Transformer
Output Voltage - Transformer
12V AC, 24V AC
Weight
26.5 lb

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.