Acme Electric
Control Transformer, 750VA Rating
- Mfr # TB750N004F4
- Zoro # G2131073
$353.99
/ea
Subtotal: $353.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 230V AC, 460V AC
- Output Voltage - Transformer 115V AC, 24V AC
- VA Rating - Transformer 750 VA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Open
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ACME ELECTRIC Control Transformer, 250VA Rating CE250N004
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N016F2
- ACME ELECTRIC Control Transformer, 50VA Rating TB50N001
- ACME ELECTRIC Control Transformer, 200VA Rating TB200N008F4
- ACME ELECTRIC Control Transformer, 2kVA Rating TB2000N005F4
- ACME ELECTRIC Control Transformer, 300VA Rating TB350N001F2
- ACME ELECTRIC Control Transformer, 350VA Rating TB350N004F4
- ACME ELECTRIC Control Transformer, 300VA Rating TB350N017F4
- ACME ELECTRIC Control Transformer, 100VA Rating TB100N006F4
- DAYTON Control Transformer, 100VA, 120/240VAC 31EH77
- SQUARE D Control Transformer, 300VA, 12/24VAC 9070T300D13
- Acme Electric Transformers