This item is Discontinued.

Acme Electric Control Transformer, 750 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC TB750N005F0

This item is Discontinued.

Acme Electric

Control Transformer, 750 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)

Mfr # TB750N005F0
Zoro # G3788673
UPC # 047503003862
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB750N005F0
Zoro #
G3788673
UPC #
047503003862
Country of Origin
Mexico

Dimensions

Depth
5.14 in
Width
5.25 in
Manufacturers Warranty Length
20 yr
Height
7.61 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
VA Rating - Transformer
750 VA
Enclosure Style - Transformer
Open
Output Voltage - Transformer
115V AC
Phase - Electrical
1
Protective Device
None
Temp. Rise
Not Rated
Mounting - Transformer
Foot, Plate
Enclosure Finish
Epoxy Resin Varnish
Item - Transformer
Control Transformer
Standards
cUL
Weight
26.2 lb

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.