This item is Discontinued.

Acme Electric Control Transformer, 750 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC TB750N007

Control Transformer, 750 VA, Not Rated, 130V AC, 85V AC, 208V AC, 600V AC (Discontinued)

  • Mfr # TB750N007
  • Zoro # G3788707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB750N007
Zoro #
G3788707
UPC #
047503003299
Country of Origin
Mexico

Dimensions

Depth
5.73 in
Width
6.75 in
Manufacturers Warranty Length
20 yr
Height
6.44 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Protective Device
None
VA Rating - Transformer
750 VA
Standards
cUL
Mounting - Transformer
Foot, Plate
Temp. Rise
Not Rated
Output Voltage - Transformer
130V AC, 85V AC
Enclosure Style - Transformer
Open
Phase - Electrical
1
Item - Transformer
Control Transformer
Enclosure Finish
Epoxy Resin Varnish
Weight
30.7 lb

Description

Control Transformer, Input Voltage - Transformer 208V AC, 600V AC, Output Voltage - Transformer 130V AC, 85V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.