This item is Discontinued.

Acme Electric Control Transformer, 750 VA, Not Rated, 24V AC, 240V AC, 480V AC TB750N013

This item is Discontinued.

Acme Electric

Control Transformer, 750 VA, Not Rated, 24V AC, 240V AC, 480V AC (Discontinued)

Mfr # TB750N013
Zoro # G2134528
UPC # 047503005040
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB750N013
Zoro #
G2134528
UPC #
047503005040
Country of Origin
Mexico

Dimensions

Width
5.25 in
Manufacturers Warranty Length
20 yr
Depth
5.14 in
Height
7.61 in

Details

Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Output Voltage - Transformer
24V AC
Standards
cUL
Mounting - Transformer
Foot, Plate
Protective Device
None
Phase - Electrical
1
Enclosure Style - Transformer
Open
Temp. Rise
Not Rated
Item - Transformer
Control Transformer
Enclosure Finish
Epoxy Resin Varnish
VA Rating - Transformer
750 VA
Weight
26.5 lb

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.