Control Transformer, 750 VA, Not Rated, 110V AC, 115V AC, 120V AC, 550V AC, 575V AC, 600V AC (Discontinued)
- Mfr # TB750N017F0
- Zoro # G3792794
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB750N017F0
Zoro #
G3792794
UPC #
047503003664
Country of Origin
Mexico
Dimensions
Depth
5.14 in
Height
7.61 in
Manufacturers Warranty Length
20 yr
Width
5.25 in
Details
Item
Control Transformer
Input Voltage - Transformer
550V AC, 575V AC, 600V AC
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Protective Device
None
VA Rating - Transformer
750 VA
Phase - Electrical
1
Item - Transformer
Control Transformer
Mounting - Transformer
Foot, Plate
Temp. Rise
Not Rated
Standards
cUL
Output Voltage - Transformer
110V AC, 115V AC, 120V AC
Weight
26.5 lb
Description
Control Transformer, Input Voltage - Transformer 550V AC, 575V AC, 600V AC, Output Voltage - Transformer 110V AC, 115V AC, 120V AC, VA Rating - Transformer 750 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.