This item is Discontinued.

Acme Electric Control Transformer, 75 VA, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC CE75N004

This item is Discontinued.

Acme Electric

Control Transformer, 75 VA, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC (Discontinued)

Mfr # CE75N004
Zoro # G2134275
UPC # 047503005804
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE75N004
Zoro #
G2134275
UPC #
047503005804
Country of Origin
Mexico

Dimensions

Overall Height
3.38 in
Overall Width
3.38 in
Overall Depth
3.5 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Output Voltage
115V AC, 24V AC
Power Rating
75 VA
Phase
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Winding Material
Copper
Temperature Rise
Not Rated
Protective Device
None
Enclosure Style - Transformer
Finger-Safe, Open
Item - Transformer
Control Transformer
Enclosure Finish
Epoxy Resin Varnish
Mounting - Transformer
Foot, Plate
Standards
cUL
Weight
5.9 lb
Pallet Quantity
168
Frequency Rating
50/60 Hz
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Secondary Voltage
23,24,25/110,115,120 V
Construction
Encapsulated
Certified Listed
UL ListedcUL Listed
Carton Quantity
1
Primary Voltage
200, 208/220, 230, 240/440, 460, 480 V

Description

Industrial Control Transformer 200,208/220,230,240/440,460,480 Primary Volts -23,24,25/110,115,120 Secondary Volts


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

  • • Terminal blocks allow full access for ring terminals for easy installation even with solid strand conductors

  • • Copper windings on all groups

  • • 2

  • • Voltage regulation exceeds NEMA requirements

  • • UL, and cUL Listed

  • • Meets or exceeds UL, CSA, NEMA, ANSI and OSHA Standards

  • • Twenty year limited warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.