This item is Discontinued.

Acme Electric Control Transformer, 75 VA, Not Rated, 12V AC, 24V AC, 120V AC, 240V AC TB75N001

Control Transformer, 75 VA, Not Rated, 12V AC, 24V AC, 120V AC, 240V AC (Discontinued)

  • Mfr # TB75N001
  • Zoro # G3788795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB75N001
Zoro #
G3788795
UPC #
047503002544
Country of Origin
Mexico

Dimensions

Height
4 in
Width
3 in
Depth
2.72 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC, 240V AC
Output Voltage - Transformer
12V AC, 24V AC
VA Rating - Transformer
75 VA
Phase - Electrical
1
Mounting - Transformer
Foot, Plate
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
Not Rated
Item - Transformer
Control Transformer
Standards
cUL
Protective Device
None
Mounting - Transformer
Foot, Plate
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Weight
3.4 lb

Description

Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.