Shop ACME ELECTRIC

Control Transformer, 75 VA, 115/24V AC, 208/230/460V AC

  • Mfr # TB75N004F4

  • Zoro # G2131055


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/230/460V AC
Output Voltage
115V AC, 24V AC
Power Rating
75 VA
Phase
Single
Mounting - Transformer
Foot; Plate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB75N004F4
Zoro #
G2131055
UPC #
047503002858
Country of Origin
Mexico

Dimensions

Overall Height
4.35 in
Overall Width
3.38 in
Overall Depth
3.69 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208/230/460V AC
Output Voltage
115V AC, 24V AC
Power Rating
75 VA
Phase
Single
Mounting - Transformer
Foot; Plate
Hz - Electrical
50/60 Hz
Color
Black
Temperature Rise
Not Rated
Enclosure Finish
Epoxy Resin Varnish
Standards
cUL Listed, UL Listed
Protective Device
Primary and Secondary Fuse
Enclosure Style - Transformer
Open
Includes
Factory Installed Primary Fuse Block and Secondary Fuse Clips
Weight
5.5 lb
Primary Voltage
208/230/460 V
Pallet Quantity
168
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Certified Listed
UL ListedcUL Listed
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Carton Quantity
1
Enclosure Style
Open
Frequency
50/60 Hz
Input Voltage
208V AC, 230V AC, 460V AC

Description

ICT .075KVA 208/230/460-24/115 F4


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.