This item is Discontinued.

Acme Electric Control Transformer, 75 VA, 115V AC, 208V AC, 230V AC, 460V AC TB75N005F4

This item is Discontinued.

Acme Electric

Control Transformer, 75 VA, 115V AC, 208V AC, 230V AC, 460V AC (Discontinued)

Mfr # TB75N005F4
Zoro # G2136673
UPC # 047503003930
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB75N005F4
Zoro #
G2136673
UPC #
047503003930
Country of Origin
Mexico

Dimensions

Overall Height
4.04 in
Overall Width
3 in
Overall Depth
3.73 in
Manufacturers Warranty Length
20 yr
Depth
4.84 in
Width
3.38 in
Height
4 in
Dimensions
3.73 in x 3 in x 4.04 in

Details

Item
Control Transformer
Input Voltage - Transformer
208V AC, 230V AC, 460V AC
Output Voltage
115V AC
Power Rating
75 VA
Phase
Single
Mounting - Transformer
Foot; Plate
Hz - Electrical
50 Hz, 60 Hz
Color
Black
Temperature Rise
Not Rated
Temp. Rise
Not Rated
Item - Transformer
Control Transformer
Output Voltage - Transformer
115V AC
Protective Device
Primary and Secondary Fuse
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
VA Rating - Transformer
75 VA
Phase - Electrical
1
Standards
cUL Listed, UL Listed
Includes
Factory Installed Primary Fuse Block and Secondary Fuse Clips
Input Voltage
208V AC, 230V AC, 460V AC
Weight
3.4 lb
Carton Quantity
1
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Pallet Quantity
168
Primary Voltage
208/230/460 V
Secondary Voltage
115 V
Certified Listed
UL ListedcUL Listed
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Frequency
50/60 Hz
Enclosure Style
Open

Description

Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 75 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.