Control Transformer, 75 VA, 24V AC, 240/480V AC

  • Mfr # TB75N013F4

  • Zoro # G2134449


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
75 VA
Phase
1
Mounting - Transformer
Foot; Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB75N013F4
Zoro #
G2134449
UPC #
047503005064
Country of Origin
Mexico

Dimensions

Overall Height
4 in
Overall Width
3 in
Overall Depth
3.82 in
Manufacturers Warranty Length
20 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
75 VA
Phase
1
Mounting - Transformer
Foot; Plate
Hz - Electrical
50/60 Hz
Color
Black
Temperature Rise
Not Rated
Protective Device
Primary and Secondary Fuse
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Standards
cUL Listed, UL Listed
Includes
Factory Installed Primary Fuse Block and Secondary Fuse Clips
Weight
3.4 lb
Carton Quantity
1
Pallet Quantity
168
Primary Voltage
240 X 480 V
Certified Listed
UL ListedcUL Listed
Features
Encapsulated design protects core & coil assembly from potentially damaging contaminants; Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency; Integrally molded terminal blocks with isolation barriers to prevent arc over
Application
Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer's windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme's TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Description

ICT .075KVA 240X480 - 24 F4


Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits.The transformer’s windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.


  • • Encapsulated design protects core & coil assembly from potentially damaging contaminants

  • • Constructed with high quality silicon steel lamination to minimize core losses and increase efficiency

  • • Integrally molded terminal blocks with isolation barriers to prevent arc over

  • • Fuse blocks kits available and easily adaptable

  • • Series-parallel connecting links save wiring and labor costs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.