This item is Discontinued.

Acme Electric Current Transformer 30A 1000:1 AC1030

This item is Discontinued.

Acme Electric

Current Transformer 30A 1000:1 (Discontinued)

Mfr # AC1030
Zoro # G3712033
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC1030
Zoro #
G3712033
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
0.563 in
Width
1.188 in
Height
1.19 in

Details

Item
General Purpose Transformer
Hz - Electrical
50/60 Hz
Amps
30 A
Type
Toroids

Description

General Purpose Transformer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.