Zoro Homepage
This item is Discontinued.
Acme Electric DC Power Supply, 90 to 254 V AC, 12 VDC, 15W, 1.2, Din Rail DMP1120125

DC Power Supply, 90 to 254 V AC, 12 VDC, 15W, 1.2, Din Rail (Discontinued)

  • Mfr # DMP1120125
  • Zoro # G3789109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMP1120125
Zoro #
G3789109
UPC #
047503085356
Country of Origin
China

Dimensions

Width
0.9 in
Depth
4.02 in
Height
3.54 in
Dimensions
4.02 in x 0.9 in x 3.54 in
Length
4.02 in
Length (In.)
4.02 in

Description

DC Power Supply, Input Voltage 90 to 254 V AC, Output Voltage 12V DC, Power Rating 15W, Output Amps 1.2, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.54 in, Width 0.9 in, Depth 4.02 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 1.2, IP Rating 20, Output Noise Less Than 1 Percent, Hold Up Time Greater Than 108 msec @ 230V AC, Greater Than 26 msec @ 120V AC, Status Indicator LED DC OK And Overload, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.