This item is Discontinued.

Acme Electric DC Power Supply, 90/254V AC, 30 W, 20 A, DIN Rail DMP112025

DC Power Supply, 90/254V AC, 30 W, 20 A, DIN Rail (Discontinued)

  • Mfr # DMP112025
  • Zoro # G3789425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DMP112025
Zoro #
G3789425
UPC #
047503086421
Country of Origin
China

Dimensions

Height
3.54 in
Depth
4.02 in
Width
0.9 in

Details

Item
DC Power Supply
Input Voltage
90/254V AC
Output Power - Rated
30 W
Current - Output
20 A
Mounting
DIN Rail
Housing Material
Plastic
Series
DM
Output Amps
2.5A
Hz
47 to 63 Hz
Status Indicator
LED
Standards
CE, cUL, UL
Phase - Electrical
Single
Output Noise
Less Than 1%
Output Voltage
12V DC
Style
Switching
Operating Temp. Range
-10 to 50°C
Peak Amps
2.5
Features
All Housings Conveniently Snap Onto Standard Assuring Permanent Mounting Without The Use of Any Tools. Universal Input Eliminates Voltage Gaps for Full Product Application Versatility
Power Rating
30W
IP Rating
IP20
Case Material
Plastic Case
Hold Up Time
Greater Than 108 msec @ 230V AC, Greater Than 26 msec @ 120V AC
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
NEMA Enclosure Rating
1
Current - Peak
3 A
Manufacturer Warranty
3 yr

Description

DC Power Supply, Input Voltage 90 to 264V AC, Output Voltage 12V DC, Power Rating 30W, Output Amps 2.5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.54 in, Width 0.9 in, Depth 4.02 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 2.5, IP Rating IP20, Output Noise Less Than 1 Percent, Hold Up Time Greater Than 108 msec @ 230V AC, Greater Than 26 msec @ 120V AC, Status Indicator LED, NEMA Rating 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.