This item is Discontinued.

Acme Electric DC Power Supply, 90/254V AC, 80 W, 20 A, DIN Rail DM124033S

DC Power Supply, 90/254V AC, 80 W, 20 A, DIN Rail (Discontinued)

  • Mfr # DM124033S
  • Zoro # G3789197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM124033S
Zoro #
G3789197
UPC #
047503085660
Country of Origin
China

Dimensions

Depth
4.02 in
Height
4.88 in
Width
1.26 in

Details

Item
DC Power Supply
Input Voltage
90/254V AC
Output Power - Rated
80 W
Current - Output
20 A
Mounting
DIN Rail
Housing Material
Metal
Phase - Electrical
Single
Status Indicator
LED
Standards
CE, cUL, UL
Output Amps
3.3A
Output Noise
Less Than 100mV
Operating Temp. Range
-20 to 60°C
Output Voltage
24V DC
Hz
47 to 63 Hz
Peak Amps
4.12
Hold Up Time
Greater Than 20 msec
Series
DM
Case Material
Aluminum Case
Power Rating
80W
Style
Switching
Features
All Housings Conveniently Snap Onto Standard Assuring Permanent Mounting Without The Use of Any Tools. Universal Input Eliminates Voltage Gaps for Full Product Application Versatility
IP Rating
IP20
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
NEMA Enclosure Rating
1
Operating Temperature - Minimum
-4 Degrees F
Current - Peak
3.4 A

Description

DC Power Supply, Input Voltage 90 to 264V AC, Output Voltage 24V DC, Power Rating 80W, Output Amps 3.3, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.88 in, Width 1.26 in, Depth 4.02 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 4.12, IP Rating IP20, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.