This item is Discontinued.

Acme Electric DC Power Supply, 90 to 254V AC, 480 W, 20 A, DIN Rail DM12420

This item is Discontinued.

Acme Electric

DC Power Supply, 90 to 254V AC, 480 W, 20 A, DIN Rail (Discontinued)

Mfr # DM12420
Zoro # G2135158
UPC # 047503086841
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM12420
Zoro #
G2135158
UPC #
047503086841
Country of Origin
China

Dimensions

Overall Height
5.12 in
Overall Width
6.14 in
Overall Depth
4.96 in
Height
5.12 in
Width
6.14 in
Depth
4.96 in
Length (In.)
4.96 in

Details

Item
DC Power Supply
Input Voltage
90 to 254V AC
Output Power - Rated
480 W
Current - Output
20 A
Mounting
DIN Rail
Housing Material
Metal
Phase
Single
Power Supply Style
Switching
IP Rating
IP20
Hz
47 to 63 Hz
Case Material
Aluminum Case
Status Indicator
LED
Output Voltage
24V DC
Features
All Housings Conveniently Snap Onto Standard Assuring Permanent Mounting Without The Use of Any Tools. Universal Input Eliminates Voltage Gaps for Full Product Application Versatility
Standards
CE, cUL, UL
Hold Up Time
Greater Than 20 msec
Phase - Electrical
Single
Style
Switching
Output Amps
20
Output Noise
Less Than 100mV
NEMA Rating
1
Peak Amps
25
Operating Temp. Range
-10 Degrees to 60 Degrees C
Power Rating
480W
Series
DM
Amps
17.1 to 20 A
Temp. Range
-10 to 60°C
Voltage
90 to 264V AC
Hold Up Time - Minimum
20 msec
Input Frequency - Minimum
47 Hz
NEMA Enclosure Rating
1
Input Frequency - Maximuim
63 Hz
Operating Temperature - Minimum
14 Degrees F
Output Voltage - Maximum
24 V DC
Manufacturer Warranty
3 yr
Output Noise - Maximum
100 mV
Current - Peak
20 A
Operating Temperature - Maximum
140 Degrees F

Description

DC Power Supply, Input Voltage 90 to 254V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 5.12 in, Width 6.14 in, Depth 4.96 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 25, IP Rating IP20, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator LED, NEMA Rating 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.