Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acme Electric DC Power Supply, 90 to 254 V AC, 24 VDC, 30W, 1.2, Din Rail DMP1240125

DC Power Supply, 90 to 254 V AC, 24 VDC, 30W, 1.2, Din Rail (Discontinued)

  • Mfr # DMP1240125
  • Zoro # G3789364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMP1240125
Zoro #
G3789364
UPC #
047503085509
Country of Origin
China

Dimensions

Width
0.9 in
Height
3.54 in
Depth
4.02 in
Dimensions
4.02 in x 0.9 in x 3.54 in
Length (In.)
4.02 in

Details

Item
DC Power Supply
Input Voltage
90 to 254 V AC
Mounting
DIN Rail
Standards
CE, cUL, UL
Power Rating
30W
Phase - Electrical
Single
Case Material
Plastic Case
Series
DM
Status Indicator
LED DC OK And Overload
Features
All Housings Conveniently Snap Onto Standard Assuring Permanent Mounting Without The Use of Any Tools. Universal Input Eliminates Voltage Gaps for Full Product Application Versatility
Peak Amps
1.2
IP Rating
20
Output Amps
1.2
Hz
47 to 63 Hz
Style
Switching
NEMA Rating
1
Hold Up Time
Greater Than 108 msec @ 230V AC, Greater Than 26 msec @ 120V AC
Operating Temp. Range
-10 Degrees to 50 Degrees C
Output Noise
Less Than 1%
Output Voltage
24 VDC
Amps
1.07 to 1.36 A
Temp. Range
-10 to 50°C
Frequency
47-63 Hz
Efficiency
0.85
Temperature Range (C)
-10 to +50 Degrees
Voltage Rating
90 - 264 VAC
Amperage
1.36 - 1.07 A
Type
DIN Rail
Max. Wattage
30 W
Voltage
90 to 264V AC

Description

DC Power Supply, Input Voltage 90 to 254 V AC, Output Voltage 24V DC, Power Rating 30W, Output Amps 1.2, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.54 in, Width 0.9 in, Depth 4.02 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 1.2, IP Rating 20, Output Noise Less Than 1 Percent, Hold Up Time Greater Than 108 msec @ 230V AC, Greater Than 26 msec @ 120V AC, Status Indicator LED DC OK And Overload, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.