DC Power Supply, 90 to 254 V AC, 36 VDC, 480W, 12.0, Din Rail (Discontinued)
- Mfr # DM13613
- Zoro # G2135115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DM13613
Zoro #
G2135115
UPC #
047503000229
Country of Origin
China
Dimensions
Height
5.12 in
Depth
4.96 in
Width
6.14 in
Length
4.96 in
Dimensions
4.96 in x 6.14 in x 5.12 in
Length (In.)
4.96 in
Description
DC Power Supply, Input Voltage 90 to 254 V AC, Output Voltage 36V DC, Power Rating 480W, Output Amps 12.0, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 5.12 in, Width 6.14 in, Depth 4.96 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 13.3, IP Rating 20, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator LED DC OK And Overload, NEMA Rating 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.