DC Power Supply, 90 to 254 V AC, 48V DC, 80W, 1.7, Din Rail (Discontinued)
- Mfr # DM148017S
- Zoro # G2135054
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DM148017S
Zoro #
G2135054
UPC #
047503000243
Country of Origin
China
Dimensions
Width
1.26 in
Depth
4.02 in
Height
4.88 in
Length (In.)
4.02 in
Description
DC Power Supply, Input Voltage 90 to 254 V AC, Output Voltage 48V DC, Power Rating 80W, Output Amps 1.7, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.88 in, Width 1.26 in, Depth 4.02 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 2.12, IP Rating 20, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator LED DC OK And Overload, NEMA Rating 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.