Zoro Homepage
This item is Discontinued.
Acme Electric DC Power Supply, 90 to 254 V AC, 48V DC, 60W, 1.2, Din Rail DM1480125

DC Power Supply, 90 to 254 V AC, 48V DC, 60W, 1.2, Din Rail (Discontinued)

  • Mfr # DM1480125
  • Zoro # G2135194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM1480125
Zoro #
G2135194
UPC #
047503000212
Country of Origin
China

Dimensions

Height
4.88 in
Width
1.97 in
Depth
4.13 in
Overall Width
1.97 in
Overall Height
4.88 in
Overall Depth
4.13 in

Description

DC Power Supply, Input Voltage 90 to 254V AC, Output Voltage 48V DC, Power Rating 60W, Output Amps 1.2, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.88 in, Width 1.97 in, Depth 4.13 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 1.44, IP Rating IP20, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.