Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 120/240V AC

  • Mfr # TF279267S

  • Zoro # G3431513


product price:  $4,868.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
120V AC, 240V AC
Power Rating
25 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TF279267S
Zoro #
G3431513
UPC #
047503420973
Country of Origin
Mexico

Dimensions

Overall Height
18.44 in
Overall Width
16.13 in
Overall Depth
13.34 in
Width
16.13 in
Depth
13.34 in
Knockout Size - Transformer
1 in, 1 1/2 in
Height
18.44 in
Manufacturers Warranty Length
10 yr
Knockout Size
1 in, 1 1/2 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
120V AC, 240V AC
Power Rating
25 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Enclosure Rating
NEMA 3R
Phase - Electrical
Single
Enclosure Finish
Powder Polyurethane Paint
Output Voltage - Transformer
120V AC, 240V AC
Standards
CE, CSA C22.2 No. 47, UL 506
Temp. Rise
115 Degrees C
Winding Material - Transformer
Aluminum
VA Rating - Transformer
25 kVA
Enclosure Material
Steel
Voltage Function - Transformer
Step Down
Insulation Max. Temp.
180 °C
CE Compliant
CE Marked
UL Standard
UL 506
Primary Voltage
190/208/220/240 X 380/416/440/480 V
Construction
Encapsulated
Max Temperature Rise
115 Degrees Celsius
Product Category
Dry Type Distribution Transformer
UL Insulation Class
180°C
CSA Standard
C22.2 No. 47
Electrostatic Shield
Shielded
Includes Knockouts
Knockouts Included
Frequency
50/60 Hz
Input Voltage
190V AC, 208V AC, 220V AC, 240V AC, 380V AC, 416V AC, 440V AC, 480V AC
Voltage Function
Step Down

Description


TF279267S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.