Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 120/240V AC

  • Mfr # TF279263S

  • Zoro # G2913784


product price:  $1,396.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF279263S
Zoro #
G2913784
UPC #
047503400067
Country of Origin
Mexico

Dimensions

Overall Height
14.38 in
Overall Width
10.31 in
Overall Depth
7.13 in
Knockout Size - Transformer
3/4 in, 1 1/4 in
Manufacturers Warranty Length
10 yr

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
120/240V AC
Power Rating
5 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Winding Material - Transformer
Copper
Enclosure Material
Steel
Enclosure Finish
Powder Polyurethane Paint
Standards
CE, CSA C22.2 No. 47, UL 506
Voltage Function - Transformer
Step Down
Insulation Max. Temp.
180 °C
UL Insulation Class
180°C
Construction
Encapsulated
Product Category
Dry Type Distribution Transformer
CSA Standard
C22.2 No. 47
Max Temperature Rise
115 Degrees Celsius
Electrostatic Shield
Shielded
Carton Quantity
1
Primary Voltage
190 / 208 / 220 /240 X 380 / 416 / 440 / 480 V
UL Standard
UL 506
CE Compliant
CE Marked
Includes Knockouts
Knockouts Included

Description


TF279263S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.