Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 120/240V, 480V AC

  • Mfr # T3030K0023B

  • Zoro # G6127698

CAD Available

product price:  $3,187.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120/240V
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3030K0023B
Zoro #
G6127698
UPC #
047503092897
Country of Origin
Mexico

Dimensions

Overall Height
25 1/2 in
Overall Width
24.39 in
Overall Depth
19.37 in
Knockout Size - Transformer
No Knockout

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/240V
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150°C
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Includes
Weathershield
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Polyurethane Paint
ANFC Taps
2
Primary Voltage
480D V
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Taps % Steps
0.025
Construction
Ventilated
UL Standard
UL 1561
CSA Standard
C22.2 No. 47
Max Temperature Rise
150 Degrees Celsius
BNFC Taps
4
UL Insulation Class
220°C
Efficiency
0.9823
Material type
ZFIN
Carton Quantity
1
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards
Includes Knockouts
No Knockouts
Sound Level
45 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC Center Tap, 240V AC Delta, VA Rating - Transformer 30 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.