Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 277/480V AC, 208V AC

  • Mfr # T3030K0034B

  • Zoro # G5986611


product price:  $3,419.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
208V AC
Output Voltage
277V AC, 480V AC Wye
Power Rating
30 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T3030K0034B
Zoro #
G5986611
UPC #
047503092903
Country of Origin
Mexico

Dimensions

Overall Height
25.5 in
Overall Width
24.39 in
Overall Depth
19.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
208V AC
Output Voltage
277V AC, 480V AC Wye
Power Rating
30 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 Degrees C
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Material
Steel
Includes
Weathershield
Voltage Function - Transformer
Step Up
Winding Material - Transformer
Aluminum
Enclosure Finish
Powder Polyurethane Paint
Taps % Steps
0.025
CSA Standard
C22.2 No. 47
BNFC Taps
2
Efficiency
0.9823
Construction
Ventilated
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Primary Voltage
208D V
UL Insulation Class
220°C
ANFC Taps
2
Material type
ZFIN
UL Standard
UL 1561
Max Temperature Rise
150 Degrees Celsius
Carton Quantity
1
Product Category
Dry Type Distribution Transformer
Includes Knockouts
No Knockouts
Sound Level
45 dB
Frequency
60 Hz
Input Voltage
208V AC
Voltage Function
Step Up

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 208V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 30 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.