Shop STROMQUIST ENGINEERED SOLUTIONS

Basic CP w/Terminals & 100VA Transformer

  • Mfr # CCP-N01G-303008-120V-024V-0100VA-001-001

  • Zoro # G315277811


product price:  $1,098.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Width
30 in
Overall Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCP-N01G-303008-120V-024V-0100VA-001-001
Zoro #
G315277811
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
30 in
Overall Width
30 in
Overall Depth
8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.