Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 120/240V, 480V AC

  • Mfr # T3045K0023B

  • Zoro # G6127689

CAD Available

product price: 
$
3,975.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 240V AC Delta
Power Rating
45 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T3045K0023B
Zoro #
G6127689
UPC #
047503093030
Country of Origin
Mexico
CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 240V AC Delta
Power Rating
45 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 Degrees C
Enclosure Material
Steel
Winding Material - Transformer
Aluminum
Includes
Weathershield
Voltage Function - Transformer
Step Down
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Finish
Powder Polyurethane Paint
ANFC Taps
2
CSA Standard
C22.2 No. 47
Primary Voltage
480D V
Material type
ZFIN
BNFC Taps
4
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Efficiency
0.984
UL Insulation Class
220°C
UL Standard
UL 1561
Taps % Steps
0.025
Max Temperature Rise
150 Degrees Celsius
Construction
Ventilated
Product Category
Dry Type Distribution Transformer
Carton Quantity
1
Features
Quiet operation with sound levels below NEMA standards
Includes Knockouts
No Knockouts
Sound Level
45 dB
Voltage Function
Step Down
Frequency
60 Hz
Input Voltage
480V AC

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC Center Tap, 240V AC Delta, VA Rating - Transformer 45 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.