Shop ANTAIRA
See all product information
Create Account
DC to DC Converter, 9-36V DC to 53V DC, 360VA, 0 Hz, DIN Rail/Wall, Metal
- Mfr # DTD-360-0953-T
- Zoro # G209985068
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Converts
9V DC, 36V DC, 53V DC
Enclosure Material
Metal
Mounting
DIN Rail/Wall
Frequency
0 Hz
Height
95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTD-360-0953-T
- Zoro #
- G209985068
- UPC #
- -
- Country of Origin
- United States
- Item
- DC to DC Converter
- Converts
- 9V DC, 36V DC, 53V DC
- VA Rating
- 360VA
- Enclosure Material
- Metal
- Mounting
- DIN Rail/Wall
- Frequency
- 0 Hz
Dimensions
- Height
- 95 mm
- Width
- 38 mm
- Depth
- 75 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.