Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 277/480V AC, 480V AC

  • Mfr # T3075K0053B

  • Zoro # G5986690


product price:  $5,017.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
277V AC, 480V AC Wye
Power Rating
75 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3075K0053B
Zoro #
G5986690
UPC #
047503093191
Country of Origin
Mexico

Dimensions

Overall Height
29.41 in
Overall Width
28.15 in
Overall Depth
22.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
277V AC, 480V AC Wye
Power Rating
75 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 deg C
Enclosure Material
Steel
Voltage Function - Transformer
Step Down
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Winding Material - Transformer
Aluminum
Includes
Weathershield
Enclosure Finish
Powder Polyurethane Paint
Efficiency
0.986
Primary Voltage
480D V
ANFC Taps
2
UL Insulation Class
220°C
Material type
ZFIN
UL Standard
UL 1561
Taps % Steps
0.025
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
CSA Standard
C22.2 No. 47
Construction
Ventilated
Max Temperature Rise
150 Degrees Celsius
BNFC Taps
4
Features
Quiet operation with sound levels below NEMA standards
Product Category
Dry Type Distribution Transformer
Sound Level
50 dB
Includes Knockouts
No Knockouts
Frequency
60 Hz
Input Voltage
480V AC
Voltage Function
Step Down

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 75 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.