Low Voltage Distribution Transformer, 150 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # T3150K0013B

  • Zoro # G5986675


product price:  $8,399.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
150 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T3150K0013B
Zoro #
G5986675
UPC #
047503092439
Country of Origin
Mexico

Dimensions

Overall Height
41.52 in
Overall Width
32.9 in
Overall Depth
29.87 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
150 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 deg C
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Voltage Function - Transformer
Step Down
Winding Material - Transformer
Aluminum
Enclosure Material
Steel
Includes
Weathershield
Enclosure Finish
Powder Polyurethane Paint
UL Standard
UL 1561
Efficiency
0.9883
Max Temperature Rise
150 Degrees Celsius
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Construction
Ventilated
UL Insulation Class
220°C
BNFC Taps
4
Material type
ZFIN
Taps % Steps
0.025
ANFC Taps
2
Primary Voltage
480D V
CSA Standard
C22.2 No. 47
Product Category
Dry Type Distribution Transformer
Features
Quiet operation with sound levels below NEMA standards
Includes Knockouts
No Knockouts
Sound Level
50 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 150 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.