Shop ACME ELECTRIC

Low Voltage Distribution Transformer, 150 kVA, 3 Phase, Step Down, 480V AC to 120/240V, NEMA 3R

  • Mfr # T3150K0023B

  • Zoro # G5986718


product price:  $8,339.99
/ea
Additional $515.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 240V AC Delta
Power Rating
150 kVA
Phase
Three
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3150K0023B
Zoro #
G5986718
UPC #
047503093399
Country of Origin
Mexico

Dimensions

Overall Height
41.52 in
Overall Width
32.9 in
Overall Depth
29.87 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 240V AC Delta
Power Rating
150 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Temperature Rise
150 deg C
Voltage Function - Transformer
Step Down
Enclosure Material
Steel
Winding Material - Transformer
Aluminum
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Includes
Weathershield
Enclosure Finish
Powder Polyurethane Paint
UL Insulation Class
220°C
Material type
ZFIN
BNFC Taps
4
CSA Standard
C22.2 No. 47
Construction
Ventilated
Efficiency
0.9883
Taps % Steps
0.025
ANFC Taps
2
Max Temperature Rise
150 Degrees Celsius
Primary Voltage
480D V
UL Standard
UL 1561
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Features
Quiet operation with sound levels below NEMA standards
Product Category
Dry Type Distribution Transformer
Carton Quantity
1
Sound Level
50 dB
Includes Knockouts
No Knockouts
Input Voltage
480V AC
Voltage Function
Step Down
Frequency
60 Hz

Description

The ACME ELECTRIC T3150K0023B is a 150 kVA low voltage distribution transformer designed for 3-phase, 60 Hz power distribution applications. This step-down unit converts 480V AC input to 120/240V output and is built for outdoor installation with a ventilated steel enclosure, NEMA 3R and IP14 protection, and an included weathershield. Floor mounted and finished in gray powder polyurethane paint, it is well suited for commercial and industrial environments requiring reliable power distribution.

Key Features:

  • 150 kVA low voltage distribution transformer for commercial and industrial power distribution applications.
  • 3-phase, 60 Hz operation with step-down voltage conversion from 480V AC input to 120/240V output.
  • Primary voltage rated at 480D V.
  • Constructed with aluminum windings for dependable electrical performance.
  • Ventilated steel enclosure supports heat dissipation and durability.
  • Rated NEMA 3R and IP14 for outdoor use and includes a weathershield for added environmental protection.
  • Floor-mounted design for permanent installation.
  • Gray powder polyurethane paint finish helps protect the enclosure surface.
  • 150°C temperature rise with 220°C UL insulation class.
  • Sound level rated at 50 dB.
  • Tap configuration includes 2 ANFC taps, 4 BNFC taps, and 0.025 tap step.
  • Overall dimensions are 41.52 in H x 32.9 in W x 29.87 in D.
  • Meets CSA C22.2 No. 47, UL 1561, and U.S. DOE 10 CFR Part 431 standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.