This item is Discontinued.

Acme Electric Transformer, 112.5 kVA, 3R, 120V AC, 208V AC Wye, 480V AC H3112K0014BCS

This item is Discontinued.

Acme Electric

Transformer, 112.5 kVA, 3R, 120V AC, 208V AC Wye, 480V AC (Discontinued)

Mfr # H3112K0014BCS
Zoro # G0130363
UPC # 047503099919
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H3112K0014BCS
Zoro #
G0130363
UPC #
047503099919
Country of Origin
Mexico

Dimensions

Overall Height
41.52 in
Overall Width
32.9 in
Overall Depth
29.88 in
Width
32.9 in
Knockout Size - Transformer
No Knockout
Depth
29.88 in
Height
41.52 in

Details

Item
Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120V AC, 208V AC Wye
Power Rating
112.5 kVA
Phase
Three
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
150 Degrees C
Enclosure Rating
NEMA 3R
Voltage Function - Transformer
Step Down
Item - Transformer
Three Phase Harmonic Mitigating Transformer
Temp. Rise
150°C
Output Voltage - Transformer
120/208V AC
Winding Material - Transformer
Copper
Input Voltage
480V AC
Phase - Electrical
3
VA Rating - Transformer
112.5 kVA
Includes
Weathershield
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Finish
Powder Polyurethane Paint
Taps % Steps
0.025
ANFC Taps
2
Primary Voltage
480D V, 480
UL Insulation Class
220°C
CSA Standard
C22.2 No. 47
BNFC Taps
2
Max Temperature Rise
150 Degrees Celsius
Electrostatic Shield
Shielded
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
UL Standard
UL 1561
Construction
Ventilated
Efficiency
0.9874
Secondary Voltage
208Y/120 V
Voltage Function
Step Down
Includes Knockouts
No Knockouts
Frequency
60 Hz
Sound Level
50 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC ZZ, VA Rating - Transformer 112.5 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.