This item is Discontinued.

Acme Electric Transformer, 45 kVA, NEMA 3R, 150°C, 120/208V AC, 480V AC H3045K0014BCS

This item is Discontinued.

Acme Electric

Transformer, 45 kVA, NEMA 3R, 150°C, 120/208V AC, 480V AC (Discontinued)

Mfr # H3045K0014BCS
Zoro # G5986760
UPC # 047503099896
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H3045K0014BCS
Zoro #
G5986760
UPC #
047503099896
Country of Origin
Mexico

Dimensions

Knockout Size - Transformer
No Knockout
Depth
22.37 in
Width
28.15 in
Height
29.9 in

Details

Item
Transformer
Input Voltage - Transformer
480V AC
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Temp. Rise
150°C
Voltage Function - Transformer
Step Down
VA Rating - Transformer
45 kVA
Phase - Electrical
3
Enclosure Rating
NEMA 3R
Enclosure Material
Steel
Output Voltage - Transformer
120/208V AC
Includes
Weathershield
Winding Material - Transformer
Copper
Enclosure Finish
Powder Polyurethane Paint
Sound Level
45 dB
Includes Knockouts
No Knockouts

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC ZZ, VA Rating - Transformer 45 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.