Transformer, 75 kVA, NEMA 3R, 150°C, 120/208V AC, 480V AC (Discontinued)
- Mfr # H3075K0014BCS
- Zoro # G5986751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H3075K0014BCS
Zoro #
G5986751
UPC #
047503099902
Country of Origin
Mexico
Dimensions
Width
31.9 in
Knockout Size - Transformer
No Knockout
Height
35.9 in
Depth
26.88 in
Description
Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC ZZ, VA Rating - Transformer 75 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.