IC Transformer, 30 kVA, NEMA 3R, 120/208V, 480V

  • Mfr # PTBB3150030LS

  • Zoro # G3712900


product price: $8,695.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/208V
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTBB3150030LS
Zoro #
G3712900
UPC #
-
Country of Origin
China

Dimensions

Overall Height
43 3/4 in
Overall Width
33 in
Overall Depth
13 3/4 in

Details

Item
IC Transformer
Input Voltage - Transformer
480V
Output Voltage
120/208V
Power Rating
30 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Winding Material - Transformer
Aluminum
UL Standard
UL 1062
Primary Breaker
ED43B090L (90A)
UL Insulation Class
180°C
CSA Standard
C22.2 No 47
Secondary Breaker
B3100 (100A)
Taps % Steps
0.05
Construction
Encapsulated
BNFC Taps
2
Material type
ZFIN
Primary Voltage
480D V
Max Temperature Rise
115 Degrees Celsius
Electrostatic Shield
Shielded
Product Category
Panel-Tran Zone Power Centers
Temperature Rise
115°C

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.