Load Transformer, 75 kVA, NEMA 3R, 120/208V, 480V

  • Mfr # T3075K0013BK13SF

  • Zoro # G3717511


product price:  $6,058.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V
Output Voltage
120/208V
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3075K0013BK13SF
Zoro #
G3717511
UPC #
-
Country of Origin
China

Dimensions

Overall Height
35.47 in
Overall Width
31.9 in
Overall Depth
26.88 in

Details

Item
Load Transformer
Input Voltage - Transformer
480V
Output Voltage
120/208V
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Winding Material - Transformer
Aluminum
Max Temperature Rise
115 Degrees Celsius
Electrostatic Shield
Shielded
K Factor
13
Efficiency
0.986
ANFC Taps
2
Taps % Steps
0.025
Primary Voltage
480D V
UL Insulation Class
220°C
Material type
ZFIN
Construction
Ventilated
UL Standard
UL 1561
BNFC Taps
4
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
CSA Standard
C22.2 No. 47
Product Category
Non Linear Load Transformer
Carton Quantity
1
Temperature Rise
115°C

Description


2


  • • Copper terminations for trouble free operation

  • • Wound Core and Strip Winding for Low Losses

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.