Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 120/240V AC

  • Mfr # TF279260S

  • Zoro # G3271283

CAD Available

product price: $490.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
120/240V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF279260S
Zoro #
G3271283
UPC #
047503400005
Country of Origin
Mexico

Dimensions

Overall Height
10 1/2 in
Overall Width
5 1/2 in
Overall Depth
5.13 in
Manufacturers Warranty Length
10 yr
Knockout Size - Transformer
1/2 in, 3/4 in

Details

CAD Available
Yes
Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
120/240V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Standards
CE, CSA C22.2 No. 47, UL 506
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Polyurethane Paint
Enclosure Material
Steel
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
UL Insulation Class
180°C
Primary Voltage
190 / 208 / 220 /240 X 380 / 416 / 440 / 480 V
CE Compliant
CE Marked
Construction
Encapsulated
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 506
Carton Quantity
1
CSA Standard
C22.2 No. 47
Electrostatic Shield
Shielded
Product Category
Dry Type Distribution Transformer
Temperature Rise
115°C
Includes Knockouts
Knockouts Included

Description


TF279260S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.