Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 120/240V AC

  • Mfr # TF252797S

  • Zoro # G3719377


product price: $4,399.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF252797S
Zoro #
G3719377
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
18.44 in
Overall Width
16.13 in
Overall Depth
13.34 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
190/200/208/220V, 380/400/416/440V
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Standards
CSA C22.2 No. 47; UL 506
Enclosure Type
Encapsulated
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
UL Insulation Class
180°C
CE Compliant
CE Marked
Primary Voltage
190 / 200 / 208 / 220 X 380 / 400 / 416 / 440 V
Product Category
Dry Type Distribution Transformer
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 506
Electrostatic Shield
Shielded
Construction
Encapsulated
CSA Standard
C22.2 No. 47
Temperature Rise
115°C

Description


TF252797S


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.