Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 277/480V AC, 240V AC

  • Mfr # T3045K0074B

  • Zoro # G0130652


product price:  $3,574.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
240V AC
Output Voltage
277/480V AC
Power Rating
45 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3045K0074B
Zoro #
G0130652
UPC #
047503093085
Country of Origin
Mexico

Dimensions

Overall Height
25.48 in
Overall Width
24.39 in
Overall Depth
19.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240V AC
Output Voltage
277/480V AC
Power Rating
45 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Includes
Weathershield
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Winding Material - Transformer
Aluminum
Enclosure Material
Steel
Voltage Function - Transformer
Step Up
Enclosure Finish
Powder Polyurethane Paint
Construction
Ventilated
Taps % Steps
0.025
UL Standard
UL 1561
UL Insulation Class
220°C
Material type
ZFIN
Primary Voltage
240D V
Max Temperature Rise
150 Degrees Celsius
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Efficiency
0.984
BNFC Taps
2
CSA Standard
C22.2 No. 47
ANFC Taps
2
Features
Quiet operation with sound levels below NEMA standards
Carton Quantity
1
Product Category
Dry Type Distribution Transformer
Sound Level
45 dB
Includes Knockouts
No Knockouts
Temperature Rise
150°C

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 240V AC Delta, Output Voltage - Transformer 277V AC, 480V AC Wye, VA Rating - Transformer 45 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.