Low Voltage Distribution Transformer, 50 kVA, NEMA 2, 120/240V AC, 600V AC

  • Mfr # TP531203S

  • Zoro # G2196661


product price: $4,207.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
50 kVA
Phase
1
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP531203S
Zoro #
G2196661
UPC #
047503204337
Country of Origin
Mexico

Dimensions

Overall Height
29.9 in
Overall Width
28.15 in
Overall Depth
22.37 in
Knockout Size - Transformer
No Knockout
Manufacturers Warranty Length
10 yr

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
50 kVA
Phase
1
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 2
IP Rating
IP11
Outdoor Rated - Transformer
No
Winding Material
Copper
Color
Gray
Enclosure Material
Steel
Enclosure Finish
Powder Polyurethane Paint
Winding Material - Transformer
Aluminum
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 506
Voltage Function - Transformer
Step Down
Insulation Max. Temp.
220 °C
Construction
Ventilated
Features
Quiet operation with sound levels below NEMA standards; Electrostatic shield for enhanced protection; Optional weather shield - WSA2
ANFC Taps
2
UL Insulation Class
220°C
Taps % Steps
0.025
CSA Standard
C22.2 No. 47
BNFC Taps
4
UL Standard
UL 506
Primary Voltage
600 V
Max Temperature Rise
150 Degrees Celsius
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Product Category
Dry Type Distribution Transformer
Electrostatic Shield
Shielded
Sound Level
45 dB
Includes Knockouts
No Knockouts
Temperature Rise
150°C

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

  • • Optional weather shield - WSA2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.