Low Voltage Distribution Transformer, 50 kVA, NEMA 3R, 120/240V AC, 240/480V AC

  • Mfr # TE2530203S

  • Zoro # G3719158


product price:  $7,315.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
50 kVA
Phase
1
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE2530203S
Zoro #
G3719158
UPC #
47503089484
Country of Origin
Mexico

Dimensions

Overall Height
35.47 in
Overall Width
31.9 in
Overall Depth
26.9 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120/240V AC
Power Rating
50 kVA
Phase
1
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
Winding Material
AL
Enclosure Type
Non Ventilated
Standards
CSA C22.2 No. 47; UL 506
Winding Material - Transformer
Aluminum
Insulation Max. Temp.
180 °C
Product Category
Dry Type Distribution Transformer
ANFC Taps
2
Primary Voltage
240 X 480
UL Insulation Class
180°C
Taps % Steps
0.025
UL Standard
UL 506
BNFC Taps
2
Max Temperature Rise
115 Degrees Celsius
Electrostatic Shield
Shielded
CSA Standard
C22.2 No. 47
Construction
Non Ventilated
Temperature Rise
115°C

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.