Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # T3075K0013BSF

  • Zoro # G0130521


product price:  $5,509.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T3075K0013BSF
Zoro #
G0130521
UPC #
047503093153
Country of Origin
Mexico

Dimensions

Overall Height
29.41 in
Overall Width
28.15 in
Overall Depth
22.37 in
Knockout Size - Transformer
No Knockout

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
75 kVA
Phase
3
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Yes
Winding Material
Aluminum
Color
Gray
Standards
CSA C22.2 No. 47, Meets or Exceed U.S. DOE 10 CFR Part 431, UL 1561
Enclosure Material
Steel
Includes
Weathershield
Winding Material - Transformer
Aluminum
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Polyurethane Paint
Taps % Steps
0.025
UL Insulation Class
180°C
Electrostatic Shield
Shielded
Primary Voltage
480D V
Material type
ZFIN
Construction
Ventilated
ANFC Taps
2
CSA Standard
C22.2 No. 47
Dept of Energy Regulation
Meets or exceed U.S. DOE 10 CFR Part 431
Efficiency
0.986
BNFC Taps
4
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 1561
Product Category
Dry Type Distribution Transformer
Sound Level
50 dB
Includes Knockouts
No Knockouts
Temperature Rise
115°C

Description


2


  • • Quiet operation with sound levels below NEMA standards

  • • Electrostatic shield for enhanced protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.