Shop All Transformers
Acme Electric
Toroidal Transformer, 28 °C, 2/7V AC, 115/230V AC
Mfr # 70060K
Zoro # G3711117
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 115/230V AC
- Output Voltage - Transformer 2/7V AC
- Hz - Electrical 50 Hz, 60 Hz
- Temp. Rise 28 °C
- Height 2.36 in
Product Information
- Brand Acme Electric
- MFR # 70060K
- Zoro # G3711117
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.36 in |
Width | 2.36 in |
Depth | 1.48 in |
Details
Description
Toroidal Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gangs, Iron (VLJX-3M)
- DAYTON Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T938)
- ZORO SELECT Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50 (COV0609Z1)
- SCHMERSAL Safety Interlock Switch 110/230V-Ac Other Switch (AZM 161SK-12/12RKA-110/230)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001)
- ACME ELECTRIC Single Phase Transformer, 500 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253008S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA005)
- Acme Electric Transformers