Shop ACME ELECTRIC

Panel-Tran Zone Power Center, 10 kVA, NEMA 3R, 120/240V AC, 480V AC

  • Mfr # PT061150010LS

  • Zoro # G2644774

CAD Available

product price:  $2,575.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
10 kVA
Phase
Single
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT061150010LS
Zoro #
G2644774
UPC #
047503330043
Country of Origin
Mexico

Dimensions

Overall Height
34.38 in
Overall Width
15.88 in
Overall Depth
11 in
Transformer Size
10 kVA

Details

CAD Available
Yes
Item
Panel-Tran Zone Power Center
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
10 kVA
Phase
Single
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP14
Winding Material
AL
Color
Gray
Temperature Rise
115°C
Input Protection
35A Circuit Breaker
Secondary Protection
50A Circuit Breaker
Amps
40 A
Input Connection
Hard Wired
Output Connection
(8) Single Pole or (4) Two Pole Circuit Breakers
Enclosure Material
Steel
Standards
CSA C22.2 No. 47, NEC 450-3, UL 1062
Enclosure Type
Encapsulated
Winding Material - Transformer
Aluminum
Includes
(8) Single Pole or (4) Two Pole Circuit Breaker Slots
Insulation Max. Temp.
180 °C
Max Temperature Rise
115 Degrees Celsius
UL Standard
UL 1062
Secondary Breaker
Q250 (50A)
Product Category
Panel-Tran Zone Power Centers
Taps % Steps
0.05
CSA Standard
C22.2 No 47
UL Insulation Class
180°C
BNFC Taps
2
Carton Quantity
1
Electrostatic Shield
Shielded
Primary Voltage
480
Primary Breaker
ED42B035L (35A)
Construction
Encapsulated
Inlet Circuit Protection Rating
35 A
Inlet Connection
Hard Wired
Outlet Circuit Protection Rating
50 A
Housing Material
Steel
Power Station Style
Wall Mount
Inlet Voltage Rating
480V AC
Outlet Voltage Rating
120/240V AC
Housing Color
Gray
Frequency
60 Hz

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.