Panel-Tran Zone Power Center, 25 kVA, NEMA 3R, 120/240V AC, 480V AC

  • Mfr # PT061150025LS

  • Zoro # G1862804

CAD Available

product price:  $4,521.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT061150025LS
Zoro #
G1862804
UPC #
047503330081
Country of Origin
Mexico

Dimensions

Overall Height
41.88 in
Overall Width
17.88 in
Overall Depth
13 1/2 in
Transformer Size
25 kVA

Details

CAD Available
Yes
Item
Panel-Tran Zone Power Center
Input Voltage - Transformer
480V AC
Output Voltage
120/240V AC
Power Rating
25 kVA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP14
Outdoor Rated - Transformer
Designed for indoor and outdoor applications
Winding Material
AL
Color
Gray
Temperature Rise
115°C
Amps
100 A
Secondary Protection
125A Circuit Breaker
Standards
CSA C22.2 No. 47, NEC 450-3, UL 1062
Input Protection
90A Circuit Breaker
Enclosure Material
Steel
Output Connection
(20) Single Pole or (10) Two Pole Circuit Breakers
Input Connection
Hard Wired
Winding Material - Transformer
Aluminum
Enclosure Type
Encapsulated
Includes
(20) Single Pole or (10) Two Pole Circuit Breaker Slots
Insulation Max. Temp.
180 °C
UL Standard
UL 1062
Construction
Encapsulated
Carton Quantity
1
UL Insulation Class
180°C
BNFC Taps
2
CSA Standard
C22.2 No 47
Primary Voltage
480
Max Temperature Rise
115 Degrees Celsius
Electrostatic Shield
Shielded
Primary Breaker
ED42B090L (90A)
Product Category
Panel-Tran Zone Power Centers
Taps % Steps
0.05
Secondary Breaker
Q2125 (125A)
Outlet Voltage Rating
120/240V AC
Inlet Circuit Protection Rating
90 A
Inlet Voltage Rating
480V AC
Power Station Style
Wall Mount
Housing Color
Gray
Housing Material
Steel
Outlet Circuit Protection Rating
125 A
Inlet Connection
Hard Wired

Description


-


  • • Fully compliant with NEC 450-3

  • • Designed for indoor and outdoor applications

  • • Electrostatic shield for enhanced protection

  • • Primary and Secondary main circuit breakers provided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.