Acme Electric
Three Phase Transformer, 112.5kVA, 208V
Mfr # T3112K0034B
Zoro # G0130573
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,610.99
Free 30-Day Returns
Key Features
- Phase - Electrical 3
- Input Voltage - Transformer 208V AC Delta
- Output Voltage - Transformer 480V AC Wye/277V AC
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Floor
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VDC, 3A, 4PDT, 0.1 sec. (1EJN5)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- FLEX-STRUT Splice Plate, Square, 4-Hole (FS-5025 E/G)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (TR60R)
- ACME ELECTRIC Transformer, 120/240VAC, 16/32VAC, 500VA, Color: Gray (T181058)
- ACME ELECTRIC Transformer, 1kVA, 120/240V, Wall (T279740S)
- ACME ELECTRIC Transformer, 480V, 240V Dlta/120V CT, 15kVA (T3533411S)
- ACME ELECTRIC Control Transformer, 100VA Rating (TB100N004F4)
- ACME ELECTRIC Export Transformer, 2kVA, 120/240V, Wall (TF279261S)
- ACME ELECTRIC Transformer, 10kVA, 120/240V, Wall (T2535163S)
- DAYTON General Purpose Transformer, 480VAC, Wall (44YU98)
- Acme Electric Transformers